Beli crankshaft pulley remover di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OTC Camshaft Tools
    Mulai

    Rp529.900

    OTC Camshaft Tools
    Deskripsi:
    Camshaft holding and lock tools set the right timing on the timing belt once it is re-installed. These tools are make-, model-, and year-specific to repair and maintain vehicle engines.
  2. BETA Offset Hexagon Key Wrench
    Mulai

    Rp339.900

    BETA Offset Hexagon Key Wrench
    atribut:
    • Grip Material: Polypropylene
    • Main Unit Material: Molybdenum vanadium steel
    • Shape: T Type
    • Size Standard: Milli
    • Tip Shape: hexagonal
  3. BETA Offset Hexagon Key Wrench Set 96T/AS
    Mulai

    Rp3.599.900

    BETA Offset Hexagon Key Wrench Set 96T/AS
    atribut:
    • Material: Shaft = Molybdenum Vanadium Steel, Grip = Polypropylene (PP)
  4. BETA Tool Utility Cart (Troli Kabinet Perkakas)
    Mulai

    Rp19.999.900

    BETA Tool Utility Cart (Troli Kabinet Perkakas)
    Deskripsi:
    Light-duty utility carts support lighter loads and withstand less frequent use than heavy- and premium-duty carts. Their drawers hold loads of 100 lb. or less (varies by model). Their bottom shelf provides space to store bulky tools and equipment.
  5. PROTO Camshaft Bearing Tool
    Mulai

    Rp8.399.900

    PROTO Camshaft Bearing Tool
    Deskripsi:
    The Proto camshaft bearing tool removes or inserts camshaft bearings in most engines from compact cars to heavy trucks. Size range: 1-1/8" to 2-19/32" (28.58mm - 68.3mm). Includes case.
    atribut:
    • Min. Spread (inch): 1 1/8
    • For use with: Camshaft Bearings
    • Function: Removes Or Inserts Camshaft Bearings In Most Engines: From Compact Cars To Heavy Trucks
  6. BETA Screwdriver Set (Obeng)
    Mulai

    Rp3.299.900

    BETA Screwdriver Set (Obeng)
    atribut:
    • UNSPSC: 27111701
  7. KOWA Twisted Brush
    Mulai

    Rp399.900

  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  9. Ozaki (Peacock) Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.999.900

    Ozaki (Peacock) Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.
    atribut:
    • Graduation (mm): 0.01
    • Repeatability (µm): 5
  10. BETA Combination Wrench Open and Offset Ring Ends
    Mulai

    Rp249.900

    BETA Combination Wrench Open and Offset Ring Ends
    atribut:
    • Material: Molybdenum Alloy Steel
    • Surface Treatment: Nickel chrome plating
  11. BETA Socket End Wrench
    Mulai

    Rp519.900

    BETA Socket End Wrench
    Deskripsi:
    Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.
    atribut:
    • UNSPSC: 27111725
    • Bolt Through Design: Yes
    • Finish: Chrome
    • Head Type: Standard
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Metric
    • Non-Sparking: No
    • Number of Points: 6
    • Number of Wrench Heads: 2
    • Socket Shape: 6-Point
    • Tether Style: Not Tether Capable
    • Wrench Shape: L
  12. JTC Camshaft Pulley Fixed Wrench
    Mulai

    Rp739.900

    JTC Camshaft Pulley Fixed Wrench
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Ascendo Forklift Tires (Ban Forklift)
    Mulai

    Rp1.899.900

  14. TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
  15. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga crankshaft pulley remover Terbaru October 2026
OTC Camshaft ToolsRp529.900
TECLOCK Dial Indicator - 0.01mm (Alat Ukur Ketebalan)Rp999.900
BETA Offset Hexagon Key WrenchRp339.900
BETA Offset Hexagon Key Wrench Set 96T/ASRp3.599.900
BETA Tool Utility Cart (Troli Kabinet Perkakas)Rp19.999.900
TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan)Rp1.599.900
PROTO Camshaft Bearing ToolRp8.399.900
BETA Screwdriver Set (Obeng)Rp3.299.900
KOWA Twisted BrushRp399.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)